Buy more than* S$200* and get FREE SHIPPING

Saw Blade

4.29 (17)
Purpose
Suitable for cutting of wood or wooden material., Suitable for cutting of wood or wooden material.
Number of Threads per inch
9
Blade Thickness (mm)
0.9
Type
Woodworking
...see all>
Product Options
ADD TO CART
Effective Length (mm) Overall Length (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Effective Length (mm) Overall Length (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
140 160 1PC 1 M-S5 02082605 3.99 SGD
In stock
230 250 1PC 1 M-S6 02082614 5.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 10
4 star 4
3 star 1
2 star 2
1 star 0
Review Rating: 4.29
17 Customer Reviews
The reviews are automatic translation.
Main logging operations
5
From Japan
On 2018-05-19 10:17:52
It is repeat purchase. Regarding harvesting work, it does not differ from other companies' luxury goods, and it fits within about a quarter of the cost and I am very satisfied. Originally it was cheap, so I did not expect it at all, but when I tried and purchased things, it was a big hit. It may be necessary to have a technique tailored to the knife.
This review is about item#2082614.
Logging of trees
5
From Japan
On 2018-05-12 02:21:16
I was able to use it without problems as with other brand items at low cost.
This review is about item#02082605.
Logging of trees
5
From Japan
On 2018-04-08 12:42:01
Compared to other companies' expensive items, it can be used without any complications. We are looking forward to hearing from you.
This review is about item#2082614.
Bamboo forest etc. logging operation
5
From Japan
On 2018-03-14 11:44:18
It was able to be used without problems. If it is logging work, it works comparable to other luxury brand products. low cost. I will repeat.
This review is about item#2082614.
Cutting of rafters
5
From Japan
On 2017-01-13 07:59:25
I like the cheapest. It gradually becomes sharp
This review is about item#02082605.
Renovation work
5
From Japan
On 2016-10-17 21:23:18
It can be used normally in barrel wood and board opening.
This review is about item#2082605.
Interior demolition
3
From Japan
On 2016-07-08 10:06:06
From the outcome I can cut it for now. Of course, it is impossible to cut thick articles, studs, but I think that there is no problem in terms of price. It depends on how to use the individual, even if you use a high blade, press it, if you twist it will burn and break.
This review is about item#02082605.
Disconnection
5
From Japan
On 2016-03-16 22:16:42
It can be used without problems.
This review is about item#02082614.
work
5
From Japan
On 2015-12-20 08:13:22
Is good
This review is about item#02082614.
I am using it to cut plants
4
From Japan
On 2015-11-27 19:27:07
It can be used normally as compared to other manufacturers
This review is about item#02082614.

Related Products