Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

T-HandleTap Wrench

3.50 (6)
Purpose
Tapping, Tapping
Screw Type
M
Material
Free-cutting steel
...see all>
Product Options
ADD TO CART
Nominal Outside Diameter (mm) Overall Length (mm) Handle Length (mm) Use Dimensions Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Nominal Outside Diameter (mm) Overall Length (mm) Handle Length (mm) Use Dimensions Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
16.2 58 86 M3-6 1PC 1 M3-6 02082666 -
Discontinued
[x]
22 81 99 M6-13 1PC 1 M6-12 02082675 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 3
4 star 1
3 star 0
2 star 0
1 star 2
Review Rating: 3.50
6 Customer Reviews
The reviews are automatic translation.
Tap.
5
From Japan
On 2016-10-02 20:08:00
I do not complain at this price. It is a word of high cost performance. If you have complaints please buy a snap or M ○ C from the beginning.
This review is about item#2082675.
Car maintenance
1
From Japan
On 2016-08-21 15:29:49
Surprisingly poor processing precision. The axis of M6 does not fit smoothly.
This review is about item#2082666.
Tap work
5
From Japan
On 2015-12-27 12:51:39
I bought it with 4 mm tap at the same time. It can be used without problems.
This review is about item#02082666.
Tap cutting
5
From Japan
On 2015-12-03 16:14:30
It is sufficient performance
This review is about item#02082666.
Maintenance relation
4
From Japan
On 2015-07-28 20:19:56
I think that this type is hard to tighten. There is no problem in use at all.
This review is about item#02082675.
M4 tap stand
1
From Japan
On 2014-12-19 21:49:59
The area of ​​toys is not. It was barely usable, it also gets idle as soon as you put your strength. The cheap lost money!
This review is about item#02082666.

Related Products