Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

Health Care Themometer

5.00 (1)
Battery Life
About 1 year
Sampling Period
Each between 1min
Display Function
Temperature (over 9.9 degC or less, Lo display) (50.0 degC or more, HI display) humidity (20% or less, Lo display) (90% or more, HI display) Today's highest temperature / humidity maximum / minimum temperature / minimum humidity day before the maximum temperature / humidity maximum / minimum temperature / minimum humidity Clock (Time min display 12 / 24H switchable) heatstroke meter (5-step display nearly safety / caution / warning / strict vigilance / risk) / BGT value ( degC ) seasonal flu index meter (three-step display nearly Safety / attention / vigilance) / absolute humidity (g) battery replacement display (with low battery mark)
Operating Temperature and Humidity Range
Temperature over 9.9 over 50.0 degC , humidity 90% rh (without condensation or condensation)
Resolution Capability
Temperature 0.1 degC , humidity 1% rh
Dimensions (Width W x Height H x Depth D) (mm)
100x120x15
Measurement Pricision
Temperature + / over 1 degC within (10 over 40 degC ) + / over 1.5 within degC (other than left) Humidity + / over within 5% rh (40 over 70% rh / temperature of 20 over 30 degC when) + / over 8% within rh (non-left)
Power
Coin-type lithium battery (3V) CR2032x1 pieces
Weight (g)
126 (including the battery)
Material (Body)
ABS resin / acrylic resin
Measuring Range
Temperature over 9.9 over 50.0 degC humidity 20 over 90% rh
Accessories
Coin-type lithium battery (3V) CR2032x1 pieces (for operation check)
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 CHE-TPHU1 02094663 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
It is simple temperature monitoring of the workplace.
5
From Japan
On 2014-11-05 17:22:35
I tried using it but it is very convenient because the number is large.
This review is about item#02094663.

Related Products