Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

Solar cable 600V HCV ColorBlack 1Cx3.5mm2

Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Maximum Conductor Resistance (ohm/km)(20degree c)
5.2
Number of Conductors
1
Insulation Resistance 20 degree C (M ohm-km)
2.5
Test Voltage (V/1 minute)
1.5
Conductor Nominal Cross Sectional Area (mm2)
3.5
Insulator Outer Diameter (mm)
4
Conductor Outer Diameter (mm)
2.4
Conductor Construction (peice/mm)
7/0.8
Estimate Mass (kg/km)
79
Insulator Thickness (mm)
0.8
Sheath Standard Thickness (mm)
1.5
Final Outer Diameter (mm)
7
Allowable Current (A)
44
Length (m)
200
...see all>
Product Options
ADD TO CART
Color Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Color Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
White *[No return] You cannot return this product. For details, see FAQ. 1PC 1 H-CV 1cx3.5SQ 02094882 409.99 SGD
Shipped after 2018-05-08
black *[No return] You cannot return this product. For details, see FAQ. 1PC 1 H-CV 1cx3.5SQ 02094873 409.99 SGD
Shipped after 2018-05-08
ADD TO CART

Related Products