Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Hand tap (M) HT

Manufacture'w product code
TNMQ5.0L5, TNMQ5.0L5
Shank Diameter (mm)
5.5, 5.5
Screw Length l (mm)
13, 13
Shank Diameter d (phi mm)
5.5, 5.5
Screw Type
M, M
Overall Length L (mm)
60, 60
Screw Length (mm)
13, 13
Number of Flutes
4, 4
Screw Diameter
M5, M5
Grade
P2, P2
Pitch (mm)
0.9, 0.9
Pitch
0.9, 0.9
Shape
c, c
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1pc 1 HT P2 M5 x 0.9 (2) 02176256 9.99 SGD
Shipped after 2018-06-25
ADD TO CART

Related Products