Buy more than* S$200* and get FREE SHIPPING

Scotch Brite Nylon Scourer

4.83 (6)
2015 Trusco Published Pages
4 1938
Weight (g)
20
Color
Green
Dimension (mm)
230x150x10
Material
Nylon non-woven fabric (with abrasive particles)
TRUSCO Part Number
471-8518
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Sheet 1 A-12S 02095738 4.94 SGD
Shipped after 2017-07-24
ADD TO CART
Customer Reviews
5 star 5
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.83
6 Customer Reviews
The reviews are automatic translation.
Dirty mold of mold
5
From Japan
On 2017-06-16 14:44:39
It is against a place that does not damage the product to the last that dirt falls without putting strength
This review is about item#02095738.
When washing signs and tools etc.
5
From Japan
On 2017-05-23 09:45:26
Just by rubbing with light force, dirt easily falls so it is useful.
This review is about item#2095738.
Repair
5
From Japan
On 2016-08-07 09:38:36
cheap. Of course there is no problem of quality.
This review is about item#02095738.
Polishing
4
From Japan
On 2016-04-04 10:24:33
I am using it because it can be purchased at a lower price than trading companies and home centers. I am also grateful that it will be cheaper.
This review is about item#02095738.
It is used for scorching and polishing of welded parts of stainless steel.
5
From Japan
On 2016-01-12 14:54:30
feel well.
This review is about item#02095738.
It is used for processing finish of metal products.
5
From Japan
On 2015-01-13 15:11:29
We do not use it much in the kitchen We use it for processing finish of metal products We use several pieces at a time. Because it is fine of particles, it is handy because it can be finished soft without scratches.
This review is about item#02095738.

Related Products