Buy more than* S$200* and get FREE SHIPPING

Three outlet power strip

4.00 (8)
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Plug Shape
2P
Rated Current (A)
15
Rated Voltage (V)
125
...see all>
Product Options
ADD TO CART
Cord Length (m) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Cord Length (m) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1 1pc 1 HS-T1981W 02102004 6.99 SGD
In stock
2 1pc 1 HS-T1982W 02102013 7.99 SGD
In stock
3 1pc 1 HS-T1983W 02102022 9.99 SGD
In stock
5 1pc 1 HS-T1984W 02102038 12.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 3
4 star 2
3 star 3
2 star 0
1 star 0
Review Rating: 4.00
8 Customer Reviews
The reviews are automatic translation.
To use the work lamp in the garage.
3
From Japan
On 2018-02-13 14:33:20
A normal extension cord. It's neither good nor bad. It is saved because it is cheap.
For power supply to equipment
3
From Japan
On 2017-12-01 18:54:50
Although it is an inexpensive item, the cable is also soft and user-friendly
This review is about item#2102004.
As an extension cord for electrical appliances
5
From Japan
On 2017-10-27 10:00:34
It is not too long, it does not get in the way, it is convenient to have it. Satisfaction is high in price. Especially it is utilized without inconvenience.
This review is about item#2102004.
PC power supply
3
From Japan
On 2017-07-28 15:03:28
Since it is dangerous to bundle it, I was looking for something of this length. It is just right length as there is not much distance from the outlet.
This review is about item#2102004.
Wireless router power supply
5
From Japan
On 2017-07-15 22:56:04
When there are many quantities, is there also a 10-piece bag? 1 piece entails wasting labor to put out from the bag and garbage also increases
This review is about item#2102013.
Used as extension cable for power saving equipment such as notebook PC
4
From Japan
On 2017-03-17 15:10:41
Since it is still used for about a week, the durability is unknown, but from the price, is not it quite affordable? It is!
This review is about item#2102004.
Connection to electrical equipment
5
From Japan
On 2016-10-29 14:47:43
Things are solid and can be used with confidence.
This review is about item#2102038.
Use by hanging beside the workbench
4
From Japan
On 2015-05-17 15:44:27
Since it is electrical, we decided on the extent of the price after watching the manufacturer. There is no particular problem in use.
This review is about item#02102022.