Buy more than* S$200* and get FREE SHIPPING

Digital Scale

Stability Duration
Between about 1sec
Battery Life
In about 5min between use about 4.5 years to one day (at the time of 20 degC / alkaline batteries new use)
Maximum Weigh (kg)
2
Measurement Plate Dimensions (Width x Depth) (mm)
119x100 (not including protrusions)
Batteries
Two alkaline batteries AAA
Consumption Electric Current (mA)
3
Functions
Tare, automatic power OFF (between about 110sec)
External Dimensions (Width (W)x Depth (D)x Height (H)) (mm)
120x180x32
Minimum Display (g)
1
Switch
ON / OFF (again the ON / OFF whenever the press), TARE and (time to the 0g Display Press)
Weight (g)
About 265 (including battery)
Accessories
Instruction manual, warranty card, postage table, alkaline batteries AAA for testing (LR03) 2 pieces
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 DS2007 02146786 52.42 SGD
ADD TO CART

Related Products