Buy more than* S$200* and get FREE SHIPPING

Product Options
ADD TO CART
Pressure Area (cm2) Dimensions C (mm) Purpose Dimensions D (mm) Shear Maximum Load (N) Dimension t (mm) Compression Maximum Load (N) Dimension d (mm) Shear Maximum Deflection Volume (mm) Dimensions L (mm) Compression Maximum Deflection Volume (mm) Weight (g) Shear Spring Ks (N/mm) Compression Spring Kc (N/mm) Dimension h (mm) Dimension D1 (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Pressure Area (cm2) Dimensions C (mm) Purpose Dimensions D (mm) Shear Maximum Load (N) Dimension t (mm) Compression Maximum Load (N) Dimension d (mm) Shear Maximum Deflection Volume (mm) Dimensions L (mm) Compression Maximum Deflection Volume (mm) Weight (g) Shear Spring Ks (N/mm) Compression Spring Kc (N/mm) Dimension h (mm) Dimension D1 (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
8, 8, 8 28, 28, 28 - 38, 38, 38 130, 130, 130 2.3, 2.3, 2.3 735, 735, 735 M8, M8, M8 4.8, 4.8, 4.8 30, 30, 30 4.8, 4.8, 4.8 90, 90, 90 27, 27, 27 150, 150, 150 25.4, 25.4, 25.4 32, 32, 32 1pc 1 A5008 02278946 11.50 SGD
Shipped after 2017-12-22
50.3, 50.3, 50.3 45, 45, 45 - 90, 90, 90 885, 885, 885 5, 5, 5 5200, 5200, 5200 M16, M16, M16 10, 10, 10 60, 60, 60 10, 10, 10 920, 920, 920 88.4, 88.4, 88.4 520, 520, 520 50, 50, 50 80, 80, 80 1pc 1 A5014 02279007 37.12 SGD
Shipped after 2017-12-22
0.95 14 Machinery General, Machinery General 15 13.5 1.6 88 M5 2.6 15 2.6 9 5.2 34.5 11.8 11 1pc 1 A5001 02278876 3.62 SGD
Shipped after 2017-12-18
3.1 19 Machinery General, Machinery General 25 75 1.6 345 M6 2.5 16 2.5 25 30 135 12.8 20 1pc 1 A5003 02278894 5.04 SGD
Shipped after 2017-12-18
4.5 23 Machinery General, Machinery General 29 70.5 2.3 390 M8 4.7 30 4.7 60 15 83.5 25.4 24 1pc 1 A5005 02278912 5.96 SGD
Shipped after 2017-12-18
31.2 37 Machinery General, Machinery General 69 500 3.2 3350 M12 6.4 40 6.4 380 78 520 33.6 63 1pc 1 A5012 02278982 15.82 SGD
Shipped after 2017-12-18
12.6 27 Machinery General, Machinery General 46 250 3.2 1550 M10 3.7 25 3.7 145 67.2 420 18.6 40 1pc 1 A5009 02278955 9.66 SGD
Shipped after 2017-12-18
12.6 27 Machinery General, Machinery General 46 185 3.2 1050 M10 6.5 40 6.5 170 28.1 165 33.6 40 1pc 1 A5011 02278973 13.41 SGD
Shipped after 2017-12-18
8 28 Machinery General, Machinery General 38 190 2.3 930 M8 3.2 20 3.2 80 58.7 345 15.4 32 1pc 1 A5006 02278928 7.43 SGD
Shipped after 2017-12-18
12.6 27 Machinery General, Machinery General 46 205 3.2 1350 M10 4.8 30 4.8 155 42.8 285 23.6 40 1pc 1 A5010 02278964 11.02 SGD
Shipped after 2017-12-18
4.5 23 Machinery General, Machinery General 29 83.5 2.3 490 M8 2.8 20 2.8 55 29.8 175 15.4 24 1pc 1 A5004 02278903 5.81 SGD
Shipped after 2017-12-18
8 28 Machinery General, Machinery General 38 160 2.3 835 M8 3.7 25 3.7 85 42.8 225 20.4 32 1pc 1 A5007 02278937 8.04 SGD
Shipped after 2017-12-18
31.2 37 Machinery General, Machinery General 69 440 3.2 2750 M12 9.3 55 9.3 430 47.2 295 48.6 63 1pc 1 A5013 02278998 22.88 SGD
Shipped after 2017-12-18
1.8 19 Machinery General, Machinery General 21 28.5 1.6 185 M6 2.4 16 2.4 18 11.8 78.5 12.8 16 1pc 1 A5002 02278885 3.84 SGD
Shipped after 2017-12-18
ADD TO CART
Customer Reviews
5 star 3
4 star 3
3 star 2
2 star 0
1 star 0
Review Rating: 4.12
8 Customer Reviews
The reviews are automatic translation.
On transfer mount
3
From Japan
On 2017-04-26 12:44:17
I tried to substitute for transfer mount, but rubber broke in about 2 years, but because it is cheaper than genuine parts, repurchase
This review is about item#2278964.
My car maintenance
5
From Japan
On 2017-03-20 08:57:28
As a transfer mount for JA22W, it is good to be rigid.
This review is about item#02278964.
Motorcycle Maintenance
4
From Japan
On 2017-01-26 08:17:08
Because the motorcycle meter mount was torn, I replaced it with this product with the same height dimensions. Since genuine one is more than one thousand yen it is saved. However, genuine tapered - shape looks more slim. I'd like you to handle 5 mm size with a monotalou.
This review is about item#2278876.
Jimny Mount
5
From Japan
On 2016-11-29 14:40:00
Since genuine rubber became useless, I tried assembling diamonds. Rubber was hard, it got no longer blur.
This review is about item#2278964.
Car replacement parts
4
From Japan
On 2016-08-12 09:01:10
Because it is for foreign cars, it was very satisfying without screw processing if the screw meter or size was a little finer. Product itself is satisfied
This review is about item#2278982.
As a mount exchange of a rolling machine
5
From Japan
On 2016-05-28 17:45:59
The mount of a certain manufacturer's plate (40 kg rolling pressure machine) deformed due to aged deterioration and corresponded with general-purpose goods from regular goods. I can use it without problems.
This review is about item#02278973.
Change of engine mount of transport vehicle
4
From Japan
On 2016-05-10 21:37:23
I think that it is good to choose the length of the bolt because the bolt was too long to install.
This review is about item#02278928.
Machine overall
3
From Japan
On 2015-09-18 15:15:06
Though things are nice, I would like you to speed up the delivery date. If you ship in 2 business days from order, you can order stably.
This review is about item#02278973.