Buy more than* S$200* and get FREE SHIPPING

PVC welding Rod

4.14 (7)
Dimension (mm)
3x1000
...see all>
Product Options
ADD TO CART
Weight (kg) Purpose Type Shape Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Weight (kg) Purpose Type Shape Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
5 - - - 1box(5kg) 1 for PVC 3 phi x triple 5KG 02273118 259.99 SGD
Shipped after 2018-05-29
0.7 - - - 1bag(20pc) 1 for PVC 3 phi x triple 20pc 02273145 23.99 SGD
In stock
5 - - - 1box(5kg) 1 for PVC 3 phi x double 5KG 02273102 259.99 SGD
Shipped after 2018-05-29
0.42 For welding rod PVC Single O type 1Box(20PC) 1 -- 02273127 14.99 SGD
In stock
0.8 For welding rod PVC Double infinity type 1Box(20PC) 1 -- 02273136 24.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 5
4 star 0
3 star 1
2 star 0
1 star 1
Review Rating: 4.14
7 Customer Reviews
The reviews are automatic translation.
Height of off-the-shelf drain trap cutting processing
5
From Japan
On 2017-08-30 15:47:34
Very easy to use The beauty of the finish depends on the skill level I am satisfied with the product
This review is about item#2273127.
When PVC pipe for experiment is connected
5
From Japan
On 2017-07-05 08:45:56
Thank you for purchasing with a small amount itself. In Super Viva Home etc, things themselves were not put. Sorry, not the impression you used.
This review is about item#02273145.
Welding with PVC processing
5
From Japan
On 2017-05-09 23:26:52
Because it is a beginner I can not do very well, but I think that I want to practice because there is room for materials as well. Then, since it is difficult to select materials, it is very helpful if there are things like trial sets that come in packs of various sizes as long as possible, please consider the examination.
This review is about item#2273145.
Welding of Envy
1
From Japan
On 2016-05-06 15:15:06
I used it before but I was able to do a very good welding This time the welding rod will not melt When the nozzle is near, it burns and it will not melt when released
This review is about item#02273127.
Processing of PVC piping
3
From Japan
On 2015-06-04 19:39:28
Since it is the first welding, the temperature control does not go well and it can be unwelded or burned. There is nothing wrong with the welding rod itself. I will do my best to successfully weld with practice repeatedly
This review is about item#02273127.
Socket mounting on tank
5
From Japan
On 2014-11-11 15:46:12
Since I am always purchasing it is 1k unit, it is used less frequently, so it is saved.
This review is about item#02273136.
Welding of PVC
5
From Japan
On 2014-10-07 17:47:38
It was a good product
This review is about item#02273127.

Related Products