Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Multi Cutter

Purpose
Cutting paper, plastic, cloth, pruning flowers, cutting wires, Cutting paper, plastic, cloth, pruning flowers, cutting wires, Cutting paper, plastic, cloth, pruning flowers, cutting wires, Cutting paper, plastic, cloth, pruning flowers, cutting wires
2015 Trusco Published Pages
2 0652
2014 TRUSCO Published Page
2-0611
Blade Thickness (mm)
2.5
Cutting Capability (mm)
(Cardboard): 5. (Plastic): 2. (Such as a table cloth / cloth): 2
Blade Length (mm)
42
Weight (g)
150
Finishing Material
SUS420 J2
Overall Length (mm)
190
TRUSCO Part Number
261-8869
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Item.# Sales Price Availability Qty.
1PCC 1 08384223 -
Discontinued
[x]
ADD TO CART

Related Products