Buy more than* S$200* and get FREE SHIPPING

Invisible Tape

3.82 (11)
Caution
* It might be difficult to peel off depending on the type of paper., * It might be difficult to peel off depending on the type of paper.
Purpose
For repair or reinforcement of documents, etc., For repair or reinforcement of documents, etc.
Adhesive
Acrylic pressure sensitive adhesive
Tape Thickness (mm)
0.05
Base Material
OPP
...see all>
Product Options
ADD TO CART
Core Diameter (mm) Tape Length (m) Tape Width (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Core Diameter (mm) Tape Length (m) Tape Width (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
25 30 18 1Roll 1 No.183025 02277187 2.99 SGD
In stock
76 50 12 1Roll 1 No.125076 02277196 3.99 SGD
In stock
76 50 18 1Roll 1 No.185076 02277205 -
Discontinued
[x]
25 30 12 1Roll 1 No.123025 02277178 2.99 SGD
In stock
ADD TO CART

Related Products