Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Thin offset driver set

5.00 (1)
2014 TRUSCO Published Page
2-0407
Cutting Edge
(+)No.2, (-)6
Weight (g)
40
Overall Length (mm)
105
Set Contents
[[(+)]]No.2, [[(-)]]6
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Set 1 TOD-26-2 37307304 14.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
A site that can not work without this
5
From Japan
On 2014-06-14 19:10:26
I used it in a place that does not enter with a thin ratchet. I think whether it is necessary to use this tool in the first place, it became very useful.
This review is about item#37307304.

Related Products