Buy more than* S$200* and get FREE SHIPPING

Whiteboard with 4 Casters

4.53 (15)
Caution
* Please be sure to use a marker for white board. * Be careful not incline too much when you have to move the product.* Avoid heat of direct sunlight and heat instruments. lt will cause discoloration and deformation. * When rattling by loose bolts and scr, * Please be sure to use a marker for white board. * Be careful not incline too much when you have to move the product.* Avoid heat of direct sunlight and heat instruments. lt will cause discoloration and deformation. * When rattling by loose bolts and screws occurs during use, please tighten as soon as possible.
Material
[Board part (surface) Steel (intermediate) cardboard (back) [received flour] galvanized plate [frame] Steel [leg] Steel [Caster] nylon steel
Type
One side
Accessories
Eraser x1 pieces
...see all>
Product Options
ADD TO CART
Board Surface Dimensions (Width x Height)(mm) Inner Size( Width W x Height H)(mm) Weight (kg) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Board Surface Dimensions (Width x Height)(mm) Inner Size( Width W x Height H)(mm) Weight (kg) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
(External dimensions) 1800x900 176.5x86.5 7.80 1PC 1 - 02279908 -
Discontinued
[x]
(External dimensions) 1200x900 116.5x86.5 4.55 1PC 1 - 02279892 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 11
4 star 2
3 star 1
2 star 1
1 star 0
Review Rating: 4.53
15 Customer Reviews
The reviews are automatic translation.
I use it for explanation.
5
From Japan
On 2017-05-22 09:57:55
There is no problem at all, as assembly work can be done by oneself. It is affordable and easy to use in terms of price.
This review is about item#2279908.
Meeting at the company
5
From Japan
On 2017-05-17 14:41:18
I am very satisfied. The price is affordable, it is a good product.
This review is about item#2279908.
As a bulletin board in the waiting room.
5
From Japan
On 2017-03-08 13:39:24
It is very solid, tray is also easy to use big.
This review is about item#2279892.
For conferences
4
From Japan
On 2017-02-15 15:50:24
It is big and just good for posting materials. It is inconvenient as it moves unreliable when writing.
This review is about item#2279908.
Conference
3
From Japan
On 2016-12-21 19:33:06
Two places in the middle of the screw hole of powder receiving did not match. I am satisfied with the price, time to delivery.
This review is about item#2279908.
Paste drawing at the time of production, illustration of processing
5
From Japan
On 2016-11-24 17:48:28
Easy to assemble but good packaging is bad or the board is recessed and the plate of the pen receiving was bent ...
This review is about item#2279892.
At the meeting
5
From Japan
On 2016-09-29 16:10:24
It is satisfactory to be able to SET on the next day after ordering with the product as expected.
This review is about item#2279892.
Machine assembly drawing
5
From Japan
On 2016-08-10 16:43:49
Assembling is also a handy person soon you can do it without problems! I also have solid legs and it seems to be active in my work.
This review is about item#2279892.
For other postings on site
4
From Japan
On 2016-06-10 08:13:38
The goods themselves are very solid and wonderful. I bought 3 points, only 1 screw hole was distorted and it took a long time to assemble, so it is ☆ -1. I can use it without problems except for that point.
This review is about item#02279892.
Write a schedule
5
From Japan
On 2016-06-02 15:31:47
It is also useful as a substitute for a little partition (blindfold).
This review is about item#02279892.

Related Products