Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

Pressure Sprayer

3.00 (3)
Caution
* Replace tank in normal use by three years. Spray by fresh water for 1-2 minutes and wash liquid medicine away after using so that maintain for a long time a life of instrument and prevent damage and deterioration of or parts.
Body Dimensions (Width x Depth x Height) (mm)
185x185x354
Nozzle Length (mm)
390
Hose Length (m)
1.25
Tank Capacity (L)
4.0
Weight (g)
960
Color
White
Material
(Body) polypropylene, (container) polyethylene, (hose) softening vinyl resin, (nozzle pipe) fiberglass
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 #4000 02280163 34.00 SGD
Shipped after 2017-05-01
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 1
2 star 0
1 star 1
Review Rating: 3.00
3 Customer Reviews
The reviews are automatic translation.
Weeding
1
From Japan
On 2016-03-10 23:46:23
Spray lever is no longer available because the damaged in about a fall. It is not lack of strength?
This review is about item#02280163.
Spraying of wood vinegar
5
From Japan
On 2015-08-28 14:37:44
Because not to use extensively, it was to hand-operated sprayer. It is very easy to use.
This review is about item#02280163.
For the prevention of rust, use in oil spray
3
From Japan
On 2015-06-10 15:44:33
Clogging to unusable. Try in a separate commodity.
This review is about item#02280163.

Related Products