Buy more than* S$200* and get FREE SHIPPING

Cut-Off Wheel

4.55 (11)
Purpose
Cutting metal and stainless., Cutting metal and stainless.
Bond
BF2
Abrasive Grain
A
Outer Diameter (phi mm)
105
Maximum Operating Speed (m/s [m/min])
80[4800]
Hardness
S
Maximum Rotation Speed (min-1[r. p.m])
15286
Hole Diameter (phi mm)
15
Thickness (mm)
2
Grain Size
36
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Box(10Sheet) 1 105-2.0-15 02281116 12.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 8
4 star 1
3 star 2
2 star 0
1 star 0
Review Rating: 4.55
11 Customer Reviews
The reviews are automatic translation.
Factory stock
5
From Japan
On 2017-09-16 16:55:06
Although I bought it for the first time, the price was affordable, it was easy to use.
This review is about item#2281116.
Junk break
5
From Japan
On 2017-04-26 23:32:11
You can cut it well and it will cut. I think that COSPA is good. Because it is not thin, it is better not to break.
This review is about item#2281116.
Cutting of iron plate and stainless steel
5
From Japan
On 2017-04-05 20:54:50
You can use it as much as 2.3 mm thick that you bought at the hardware store. I am saved by less than half price.
This review is about item#2281116.
For cutting
5
From Japan
On 2017-04-03 21:34:54
Since the grinding stone we purchased before was thin, the grindstone was cracked, but it seems that it is hard to break if it is 2 mm.
This review is about item#2281116.
Used when repairing and adjusting the door
5
From Japan
On 2017-02-09 18:08:23
Although I purchase it several times, performance is not a problem at all. At first it was cheap so I bought it for trial, but now I am very satisfied.
This review is about item#2281116.
Car maintenance
5
From Japan
On 2017-02-06 19:33:33
The price was attractive and I bought it. Easy to use, it is the best.
This review is about item#2281116.
Cutting work of steel material
3
From Japan
On 2017-01-24 08:53:44
Because it was thick because it purchased for comparison with other company's products in use, it is unpopular
This review is about item#02281116.
Cutting of iron
3
From Japan
On 2016-12-02 18:40:47
I think that the sharpness is bad but it is strong. We are planning to use cutting wheels that are thinner and more expensive than this.
This review is about item#2281116.
Cutting of PC wire
5
From Japan
On 2016-03-01 18:11:02
It was good that it was cut well and the reduction of the grindstone was also small. It seemed that something was coated at the beginning of cutting.
This review is about item#02281116.
Cutting work of metal etc.
5
From Japan
On 2015-03-13 19:29:37
In the company I am using golden eggs, but the sharpness and the life of the grinding stones are similar to the same degree.If you raise one demerit, the thickness of the grindstone is 2 mm and for the cutting grindstone It is thick, there is no problem in using it at home.Price is purchased cheaply.
This review is about item#02281116.

Related Products