Buy more than* S$200* and get FREE SHIPPING

Spray Gun Regulator

3.41 (44)
Fluid
Air
Pressure Adjustment Range (Mpa)
0.05-0.8
Screw Diameter
G1/4xG1/4
Material
(Body) aluminum die-cast / black, (gauge) steel / black, (screw) steel / silver, (adjustment knob) polyester resin / black
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 - 02281292 16.11 SGD
In stock
ADD TO CART
Customer Reviews
5 star 13
4 star 12
3 star 7
2 star 4
1 star 8
Review Rating: 3.41
44 Customer Reviews
The reviews are automatic translation.
During painting work
5
From Japan
On 2017-06-23 16:37:26
Attach it to the hand of the gravity type spray gun Even if you put it on the floor after installing this I am self-reliant and useful. Previously it was not stable I was occasionally mocking. The compressor's regulator is broken. Adjustment of pressure has become easy now.
This review is about item#2281292.
Car maintenance
2
From Japan
On 2017-06-13 09:34:47
Again the part of the meter melted in thinner. I'm sorry.
This review is about item#2281292.
Painting
3
From Japan
On 2017-04-08 09:04:15
Although the price was cheap and it was repeat, attention is necessary because gauge surface is made of resin, so it can be done with solvent. The second one was broken from the root and unusable when you were messing with the adjustment dial after use. Is it an individual difference or a cheap one?
This review is about item#2281292.
Painting
1
From Japan
On 2017-03-05 16:06:22
Installing the purchased item When using it, a large amount of air leaks from the adjustment knob of the regulator and it will not be used at all. I tried to wrap the seal tape but the air leak did not stop at all. Even if this product could be used without leaking air, I do not think that it is durable
This review is about item#2281292.
Painting
1
From Japan
On 2017-02-28 16:37:47
Is the air leaked so that it can not be used at all?
Air adjustment of air tools etc.
4
From Japan
On 2017-01-26 18:28:52
It is a repeat order. After all, the transparent material of the meter was not changed (it melts and becomes cloudy with thinner) It is this cheap, I will give up. If you paste a PET film sticking to a smartphone or something else at 100, you can prevent it somewhat. I'd like you to change to polycarbonate or pet resin. Regarding the function of air adjustment, I am very satisfied.
This review is about item#2281292.
Pressure adjustment of spray gun
4
From Japan
On 2017-01-05 09:38:30
When purchasing and installing a coupler in order to adjust the constant pressure at the hand of the spray gun, it becomes very big and heavy but it is satisfactory in terms of functioning. Also, I hope that the clear plastic of the meter will dissolve in the solvent as well. After that, I want variations of the in-out plug-in Because if you wear a one-touch plug directly on the main unit you can also use it with one touch.
This review is about item#2281292.
Pressure adjustment of spray gun
4
From Japan
On 2017-01-04 10:52:59
Other people also wrote, but when the transparent panel of the meter wiped with thinner when mist was attached, it became cloudy after all, so cut out and paste a 100-degree portable PET film round. Because it is a PET film, it is not attacked by thinner, I think that it is good to prevent dirt if you paste it immediately after buying it. Of course, I think that it is best to change to a material that is not violated by thinner, but at this price it can not be helped. There is no problem with adjustment mechanism etc.
This review is about item#2281292.
Painting work
1
From Japan
On 2016-12-31 09:55:16
Quality and strength of resin part is problematic Typical cheap and bad product
Painting work
4
From Japan
On 2016-12-27 23:50:29
Product is not different from other high-priced items (I do not know durability?) Improvement point I want glass of the pressure gauge window material (because the thinner is attached and the surface melts and disappears) I polished with sandpaper
This review is about item#2281292.

Related Products