Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Nitrile Gloves

4.00 (2)
Overall Length (cm)
24
Color
Blue
Material
Nitrile rubber
Specification
For left and right use
...see all>
Product Options
ADD TO CART
AS ONE Part Number Around Palms (cm) Middle Finger Length (cm) Processing Size Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
AS ONE Part Number Around Palms (cm) Middle Finger Length (cm) Processing Size Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1-8450-24 16 7.4 The entire surface of the embossing SS 1Box(100Sheet) 1 1-8450-24 75996094 35.99 SGD
In stock
1-8450-23 17 7.8 The entire surface of the embossing S 1Box(100Sheet) 1 1-8450-23 75996103 35.99 SGD
In stock
1-8450-21 - - Full emboss L 1Box(100Sheet) 1 1-8450-21 75996121 35.99 SGD
In stock
1-8450-22 - - Full emboss M 1Box(100Sheet) 1 1-8450-22 75996112 35.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.00
2 Customer Reviews
The reviews are automatic translation.
When assembling equipment
5
From Japan
On 2018-01-23 15:31:02
It is a staple item of our department. I purchase it every time it gets lost. I am saved because it always has inventory. There are no plans to use other products, so please keep it in the future.
This review is about item#75996112.
Machine assembly etc.
3
From Japan
On 2017-08-04 15:20:51
The price is slightly higher than others, but the delivery date is fast and it is very easy to use.
This review is about item#75996112.

Related Products