Buy more than* S$200* and get FREE SHIPPING

Security Camera

2.97 (31)
Lowest Object illuminance (Lux)
0
...see all>
Product Options
ADD TO CART
Light Projection Distance of Infrared Dimension (mm) Angle of View Specification Photographing Distance (cm) Format Resolution Sensor Operating Temperature (degree C) Power Weight (g) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Light Projection Distance of Infrared Dimension (mm) Angle of View Specification Photographing Distance (cm) Format Resolution Sensor Operating Temperature (degree C) Power Weight (g) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- - - - - - - - -10-50 - - 1pc 1 SEC-TF-N060WISC 60687813 79.99 SGD
N/A
About 10m About 120x70x68 60 degrees Water proof, infrared light function. About 20 over infinity (Record) 3GP 640x480 or 353x288 pixels 1/4 inch CMOS - DC5V / 1A (AC adapter is used) About 200 1PC 1 SEC-TF-N060WISC 03604703 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 5
4 star 7
3 star 8
2 star 4
1 star 7
Review Rating: 2.97
31 Customer Reviews
The reviews are automatic translation.
Monitoring illegal dumping of condominiums
1
From Japan
On 2018-04-30 15:57:18
Image of well. Outstanding COSPA. To confirm the angle, do not know until you plug in or unplug the card. Better than that, we purchased two cars, the first one for some reason stored avi for only 48 hours missed the criminal. The second one is 3 gp. Even though the first machine is exchanged with the manufacturer and returned as initial failure, the goods never arrive after two weeks ... You do not seem to want support.
This review is about item#60687813.
When warehouse crime prevention measures
4
From Japan
On 2018-04-23 14:40:24
I wondered if I wish I could shine brightly as well as recording when I sensed it.
This review is about item#60687813.
When warehouse crime prevention measures
4
From Japan
On 2018-04-23 08:55:04
I want you to make the red lamp light up or stand out if you sense it
This review is about item#60687813.
Security cameras inside the office inside the office
3
From Japan
On 2017-07-17 14:41:32
It hardly catches rain. Save a short distance (10 meters) movie inexpensively thought fairly (Day and night)
This review is about item#3604703.
Petit crime prevention
5
From Japan
On 2017-04-07 14:50:51
How to use is very easy. The smaller the camera is, the smaller the shooting range is, but if you use it according to the application it will be enough cost performance. Depending on how it is handled, there is a possibility of being fragile, but I think that it is good deki that can include them.
This review is about item#3604703.
Parking lot monitoring
4
From Japan
On 2017-03-01 15:20:50
It is very troublesome that you can not check the screen during recording. Moreover, since it is a single focal point, it does not reflect on how far (or does not reflect), the purchase will be one or eight games. But, the goodness of Cospa surpassing it (I understand lol, so I decided to purchase another one.
This review is about item#3604703.
Office crime prevention
5
From Japan
On 2017-01-25 17:07:31
It reflects well. I want the code to be the longest. I want the code waterproof
This review is about item#3604703.
In-store security
3
From Japan
On 2017-01-13 19:09:13
Installation, etc. is easy and good, but if the SD card is inserted / removed incorrectly the picture will disappear.
This review is about item#3604703.
To monitor in front of home
5
From Japan
On 2017-01-06 19:35:45
Cospa is too high ^ ^ Cospa is better than a poor camera so repeat it
This review is about item#3604703.
For garage security
4
From Japan
On 2016-12-20 17:02:37
I feel that the cover on the top of the camera is a little loose. It seems that even if the power cord is a little longer.
This review is about item#3604703.

Related Products