Buy more than* S$200* and get FREE SHIPPING

Led Lighting Magnifier

5.00 (1)
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Input Voltage (V)
100-240, 100-240
Power Consumption (W)
8, 8
Cycle(Hz)
50/60, 50/60
...see all>
Product Options
ADD TO CART
Magnification Lens Diameter (phi mm) Type Weight (kg) Package
Qty.
Ship pack of Item.# Sales Price Availability Qty.
Magnification Lens Diameter (phi mm) Type Weight (kg) Package
Qty.
Ship pack of Item.# Sales Price Availability Qty.
2, 2 130, 130 Table stand formula 2.1 (lens not included) 1pc(s) 1 02289455 399.99 SGD
In stock
3, 3 130, 130 Table stand formula 2.1 (lens not included) 1pc(s) 1 02289464 419.99 SGD
In stock
4, 4 130, 130 Table stand formula 2.1 (lens not included) 1pc(s) 1 02289473 539.99 SGD
In stock
6, 6 105, 105 - - 1pc(s) 1 02289482 749.99 SGD
Shipped after 2018-03-05
8, 8 90, 90 - - 1pc(s) 1 02289498 919.99 SGD
Shipped after 2018-02-28
15, 15 90, 90 - - 1pc(s) 1 02289525 1,779.99 SGD
Shipped after 2018-03-02
12, 12 90, 90 - - 1pc(s) 1 02289516 1,579.99 SGD
Shipped after 2018-03-02
10, 10 90, 90 - - 1pc(s) 1 02289507 1,069.99 SGD
Shipped after 2018-03-02
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Used for inspection
5
From Japan
On 2015-09-24 15:09:06
There is 6 times magnifying glass and I am very happy
This review is about item#02289482.

Related Products