Buy more than* S$200* and get FREE SHIPPING

Wrist-Rest Mouse Pad

3.88 (24)
Caution
* Some of the optical laser mouse might not correspond, depends on specification of your mouse, individual differences and usage environment. * Do not use in area with direct sunlight. * Use only for its intended purpose. * The back adhesive surface will , * Some of the optical laser mouse might not correspond, depends on specification of your mouse, individual differences and usage environment. * Do not use in area with direct sunlight. * Use only for its intended purpose. * The back adhesive surface will recover by washing with water or tepid water.
Purpose
Provides smooth tracking surface for your mouse., Provides smooth tracking surface for your mouse.
Weight (g)
155
Color
Black
Dimension (mm)
230x200x24
Material
Surface / elastic polyurethane fiber / back / polyurethane / wrist rest part / low-rebound urethane foam
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Sheet 1 KLH-3001 02283672 8.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 11
4 star 8
3 star 0
2 star 1
1 star 4
Review Rating: 3.88
24 Customer Reviews
The reviews are automatic translation.
Mouse pad
5
From Japan
On 2018-01-05 17:32:34
Used as a mouse pad. There is no luxury, but it functions as a mouse pad.
This review is about item#2283672.
PC work
5
From Japan
On 2017-09-26 15:06:48
Is not it the best cospar? The character is also cute. Speaking of the details, there is no problem in use, but I notice play back of pads. Is it suitable for the price?
This review is about item#2283672.
For home PC
5
From Japan
On 2017-07-27 08:02:08
Monotaro you are smiling cute The size is also exactly good and the feeling of use is very good.
This review is about item#02283672.
When using a personal computer for work
5
From Japan
On 2017-02-27 15:00:11
The wrist was tired when working for a long time, but the urethane cushion is good! It's not too hard, it's just too soft and it feels like a pillow on your wrist.
This review is about item#2283672.
I will move the mouse
4
From Japan
On 2017-01-14 01:43:42
Actually it is really good if it is around one more place, but it is good that the bottom (the lower side) is a gel mat and does not slide. Is it a low friction cushion where you are afraid? It is becoming. The burden on the body will be reduced a bit, maybe?
This review is about item#02283672.
Mouse work
4
From Japan
On 2017-01-05 16:36:12
I bought it with a 500 yen coupon I got. There are as many cheaper ones as possible, but it is a place where you can appreciate the price range that you can buy just with this coupon. I think that the wrist rest that is attached because of this amount of money suppresses the fatigue of the hand. I think that touch is also good. Some people may feel that the height of the wrist rest is somewhat high, but it feels just right for me. From the design point of view, the monoterror mark may be white on a black background, and may be a bit conspicuous. I thought who is gray and casually is cool if possible.
This review is about item#2283672.
PC
4
From Japan
On 2016-09-30 11:47:27
The feeling of use is suitable for me and it is very good. Like other people, smell is a matter of concern.
This review is about item#2283672.
I am using it for a personal computer for work.
4
From Japan
On 2016-08-15 16:33:30
I find it useful to fit your wrist.
This review is about item#2283672.
PC operation
4
From Japan
On 2016-07-29 20:04:28
Maybe urethane is expensive for me.
This review is about item#02283672.
Electric wiring
4
From Japan
On 2016-07-29 18:11:53
There is no problem in initial use. Durability in long-term use is unknown.
This review is about item#02283672.

Related Products