Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Mouse Pads

4.59 (41)
Caution
* Some of the optical laser mouse might not correspond, depends on specification of your mouse, individual differences and usage environment. * Do not use in area with direct sunlight. * Use only for its intended purpose. , * Some of the optical laser mouse might not correspond, depends on specification of your mouse, individual differences and usage environment. * Do not use in area with direct sunlight. * Use only for its intended purpose.
Purpose
Provides smooth tracking surface for your mouse., Provides smooth tracking surface for your mouse.
Weight (g)
70
Color
Black
Dimension (mm)
220x190x3
Material
Surface / cloth / back / Rubber
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Sheet 1 220*190*3mm black 02283688 3.99 SGD
Shipped after 2018-06-25
ADD TO CART
Customer Reviews
5 star 31
4 star 5
3 star 3
2 star 2
1 star 0
Review Rating: 4.59
41 Customer Reviews
The reviews are automatic translation.
As a mouse pad.
5
From Japan
On 2018-06-08 01:01:28
It is a word of satisfaction. Oh, there is not enough number of letters. It works without excess or deficiency.
This review is about item#02283688.
Used on a desktop computer
5
From Japan
On 2018-06-06 16:38:55
I am using it on a desktop computer. The area is wide, since the pad does not slide, stable mouse operation can be performed. I am surprised at this price.
This review is about item#2283688.
PC operation
5
From Japan
On 2018-06-04 08:57:35
It is repeat purchase. Cost performance is good.
This review is about item#02283688.
To operate the PC
5
From Japan
On 2018-04-23 14:56:22
Very cost performance is good. I am using the size just right and comfortably.
This review is about item#2283688.
desk work
5
From Japan
On 2018-04-18 09:58:11
I use it with an optical mouse. Even if you move the mouse by moving the mouse as well as getting better sliding, this pad makes the sound quiet. When I used it with the logo mark in front, the logo got flaky before I got a lap, and it became a mere black pad. It seems that I have to use the position of the logo in the back.
This review is about item#2283688.
When using PC at the office
3
From Japan
On 2018-03-23 14:38:14
I can use it normally. There is no problem at all. Good price, too.
This review is about item#2283688.
Used in normal PC work
5
From Japan
On 2018-03-18 21:10:55
I think that it is a good mouse pad. I used it with optical mouse, but there is no problem. It looks simple and it feels nice, and the monoteraw samurai is also cute and my favorite. I used this mouse pad for all PCs used at home.
This review is about item#2283688.
When working with PC, when using mouse
5
From Japan
On 2018-03-05 22:53:12
Until now, the reaction of the optical mouse was bad, but this is good.
This review is about item#2283688.
Mouse operation.
5
From Japan
On 2018-02-10 17:16:05
The surface is smooth, the back side is solid and the grip power of the desktop is strong. Also, it can be used well even if the area is also cut in half.
This review is about item#2283688.
As a PS mouse pad
5
From Japan
On 2017-08-27 17:09:01
It is inexpensive and the quality is also good, I will purchase it next time as a repeat item.
This review is about item#2283688.

Related Products