Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Halogen bulbs , Blue H4

Caution
* Do not drop the valve, apply excessive force, or scratch it. If the bulb breaks, the pressure inside the glass bulb is high, so glass fragments may splash and cause blindness or injury. Make sure the bulb is not lit outside the lamp. There are fears of
Purpose
Vehicle Inspection compatible Original Halogen Replacement Valve
Power Consumption (W)
60/55, 60/55, 60/55
Form
H4, H4, H4
Weight (g)
23x2, 23x2, 23x2
...see all>
Product Options
ADD TO CART
Color Temperature (K) Total Luminous Flux (Lm) Brightness (W) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Color Temperature (K) Total Luminous Flux (Lm) Brightness (W) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
5000, 5000, 5000 1300/950, 1300/950, 1300/950 140/130, 140/130, 140/130 1box(2pc) 1 BD429 02284214 -
Discontinued
[x]
5400, 5400, 5400 1200/850, 1200/850, 1200/850 130/120, 130/120, 130/120 1box(2pc) 1 BD428 02284205 -
Discontinued
[x]
5600, 5600, 5600 1150/850, 1150/850, 1150/850 130/120, 130/120, 130/120 1box(2pc) 1 BD427 02284196 -
Discontinued
[x]
ADD TO CART

Related Products