Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Meter knob carbon style

Caution
* There is a space of 28 x 15 mm or more around the knob for installation of this product, the shortest part of the knob has a length of 10 mm or more Can not install on a rotating type meter knob Trip If the meter is not an electronic type, the trip meter will be reset when this product is installed. If this product interferes with operation Remove this product and discontinue use - Keep it in a place out of reach of young children when storing. It is dangerous to swallow., This product is manufactured in Japanese standards. Please check the specification before you order.
Purpose
Dress meter knob up
Dimensions (Height H x Width W x Depth D) (mm)
15x15x25
Weight (g)
3
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1pc 1 DZ217 02284844 -
Discontinued
[x]
1pc 1 DZ218 02284853 8.99 SGD
Shipped after 2018-06-25
ADD TO CART

Related Products