Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Acrylic plate surface enhancement MR plate transparent

3.67 (3)
...see all>
Product Options
ADD TO CART
Dimensions (Thickness x Width x Length) mm Dimensions (Width x Length) (mm) Thickness (mm) Width (mm) Length (mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimensions (Thickness x Width x Length) mm Dimensions (Width x Length) (mm) Thickness (mm) Width (mm) Length (mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
5x180x320 180x320 5 180 320 *[No return] You cannot return this product. For details, see FAQ. 1sheet 1 MR2-001 SS 5 02287933 26.99 SGD
Shipped after 2018-06-27
2x545x650 545x650 2 545 650   1sheet 1 MR2-001 M 2 02287854 50.99 SGD
In stock
3x545x650 545x650 3 545 650 *[No return] You cannot return this product. For details, see FAQ. 1sheet 1 MR2-001 M 3 02287888 74.99 SGD
Shipped after 2018-06-27
5x545x650 545x650 5 545 650 *[No return] You cannot return this product. For details, see FAQ. 1sheet 1 MR2-001 M 5 02287915 119.99 SGD
Shipped after 2018-06-27
2x320x540 320x540 2 320 540   1sheet 1 MR2-001 S 2 02287863 28.99 SGD
In stock
2x180x320 180x320 2 180 320   1sheet 1 MR2-001 SS 2 02287872 11.99 SGD
In stock
3x320x540 320x540 3 320 540   1sheet 1 MR2-001 S 3 02287897 40.99 SGD
In stock
3x180x320 180x320 3 180 320   1sheet 1 MR2-001 SS 3 02287906 14.99 SGD
In stock
5x320x540 320x540 5 320 550 *[No return] You cannot return this product. For details, see FAQ. 1sheet 1 MR2-001 S 5 02287924 57.99 SGD
Shipped after 2018-06-27
ADD TO CART
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 1
1 star 0
Review Rating: 3.67
3 Customer Reviews
The reviews are automatic translation.
Work table top plate
4
From Japan
On 2018-05-17 15:15:33
The basic performance was as per the specification and it did not matter, but the end face is too sharp and dangerous to use as it is.
This review is about item#2287897.
Acrylic case
2
From Japan
On 2018-02-08 17:14:47
I knew it after purchase. I can not use the adhesive of Acrysande. For adhesion An adhesive such as Aron Alpha is required.
This review is about item#2287863.
It is in use as a cover on the table of products.
5
From Japan
On 2018-02-06 15:40:27
Since it is made with surface strength and scratches are hard to be attached here, feel comfortable I am using it. Since static electricity is generated, dust will inevitably come in handy, so we are processing with confidence at that time.
This review is about item#2287854.