Buy more than* S$200* and get FREE SHIPPING

USB Desktop Fan

4.21 (19)
Caution
* Do not disassemble or modify the product.* Do not use without protector. Do not put in your finger.* Remove the code immediately if an error occurs.* Do not damage or pull the cord.* If you connect to a USB hub there are times when it does not work beca, * Do not disassemble or modify the product.* Do not use without protector. Do not put in your finger.* Remove the code immediately if an error occurs.* Do not damage or pull the cord.* If you connect to a USB hub there are times when it does not work because of power shortage.
Diameter Vane (mm)
About 90
Manual
manual
Connector
USB2.0 male
Cable Length (m)
About 1.1
Revolution (min-1[r.p.m])
2400
Power Consumption (W)
2.5
Power (V)
DC5
Weight (g)
354
Color
(Body) black, (feathers) Silver
Dimension (mm)
About 150x about 140x about 80
Material
Iron
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 815 02289096 11.50 SGD
In stock
ADD TO CART
Customer Reviews
5 star 9
4 star 6
3 star 3
2 star 1
1 star 0
Review Rating: 4.21
19 Customer Reviews
The reviews are automatic translation.
Used at the time of ramen of manufacturing operations.
5
From Japan
On 2017-02-02 21:54:28
Since the small and lightweight are matched to the machine. I was looking for various things to each other to meet your company.
This review is about item#2289096.
A little cooling in the office
2
From Japan
On 2016-10-10 11:57:11
It is useful because it can be used with ease If you feel a little heat in the desk. One three bought has failed immediately, but ask them to exchange immediately and normal product.
This review is about item#2289096.
Heat measures
4
From Japan
On 2016-09-30 00:36:41
At first, I thought that if a little is weak wind, was satisfied that I think this degree is a USB fan. Get used and will be satisfied in this wind
This review is about item#02289096.
When using the personal computer in the desk
3
From Japan
On 2016-09-26 15:50:15
This product is, if not a place with a usb useless. Also, I do not want is a little small. Price, was cheap. This summer, did not use too much. Such I wonder about the electricity bill much of the usb.
This review is about item#2289096.
Cooling of PC peripherals
5
From Japan
On 2016-09-07 23:24:12
There is a very rigid, is a commodity bought at other stores there is a sense of security beyond compare.
This review is about item#2289096.
Equipment for cooling
4
From Japan
On 2016-06-24 17:34:27
Used for the cooling of the network equipment of the day left on. Plug in there because the router has a USB terminal. Air flow enough. I wonder if the middle of the night is subtly anxious?
This review is about item#02289096.
Use on the desk at the time of the office work
5
From Japan
On 2016-05-27 22:20:39
I think that a little wind is strong and good, I do not be helped because it is USB power supply, But neither about documents fly, I am satisfied with the pleasant breeze.
This review is about item#02289096.
Cooling auxiliary of the personal computer
5
From Japan
On 2016-05-27 02:03:51
Sound than fans had used previously have been satisfied and quiet.
This review is about item#02289096.
At work (in the personal computer operation)
3
From Japan
On 2016-05-25 22:57:07
There are times when that is little interference noise.
This review is about item#02289096.
In order to cool the children of rice
5
From Japan
On 2016-03-14 12:50:53
Initially I was thinking trying to reattempt to buy things that are sold for 300 yen at 100 yen shop. There are things to buy at even people Monotarou, it had been ransacked in order to adjust the total. Although I thought that "Na higher than the 100 yen shop", there is a good look closely reinforcement to place the power cord is out of the most scissile body, I bought. In fact try to take in hand wing is like the also low noise may be the balance are made of metal. There is more than the price satisfaction.
This review is about item#02289096.

Related Products