Buy more than* S$200* and get FREE SHIPPING

Purpose
Dustboxes
Opreration Method
Reverse detent washer to change the turning direction.
Finishing
Chrome Plating
Material
Brass
Specification
K/A
...see all
Product Options
ADD TO CART
Key Mounting Plate Thickness (mm) Weight (g) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Key Mounting Plate Thickness (mm) Weight (g) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
K/A No.P11864. 2 keys are attached. (Max.)10.5 73 1PC 1 L-9-1 02290225 8.21 SGD
In stock
K/A No.3000. 2 keys are attached. (Max.)4.5 61 1PC 1 L-9-2 02290234 7.74 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Create coin box
5
From Japan
On 2016-03-12 00:27:12
It is strong and very good. It's cheap anyway.
This review is about item#02290234.

Related Products