Buy more than* S$200* and get FREE SHIPPING

Long-type Cam Locks

Purpose
Wooden furniture
Key
K/A No.E5100. 2 keys are attached.
Mounting Plate Thickness (mm)
(Max.)22
Opreration Method
Reverse detent washer to change the turning direction.
Finishing
Chrome Plating
Weight (g)
96
Material
Brass
Specification
K/A
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 L-9A 02290243 11.96 SGD
In stock
ADD TO CART

Related Products