Buy more than* S$200* and get FREE SHIPPING

Cam Locks with Shutter

5.00 (2)
Purpose
Steel furniture, Boxes
Key
K/A No.4323. 2 keys are attached.
Mounting Plate Thickness (mm)
(Max.)7.5
Finishing
Color Zinc Plating
Weight (g)
74
Material
Zinc-Alloy Die-Casting + Stainless Steel (SUS-304)
Specification
K/A
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 L-17 02290268 6.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Restoration of broken post key
5
From Japan
On 2017-08-10 14:49:09
The post maker's part price is 2500 yen, and Φ 18, It was able to be restored with no problem at low price (410 yen).
This review is about item#02290268.
Exchange of simplified safe lock
5
From Japan
On 2016-11-14 14:52:38
Price is also cheap and quality is no problem. Exchange was also easy.
This review is about item#2290268.

Related Products