Buy more than* S$200* and get FREE SHIPPING

Dimple Key Cam Locks

Purpose
Vending machine, Locker
Key
K/A No.BH4029. 2 keys are attached.
Mounting Plate Thickness (mm)
(Max.)9
Opreration Method
Reverse detent washer to change the turning direction.
Finishing
Chrome Plating
Weight (g)
90
Material
Brass
Specification
K/A
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 L-107 02291083 18.42 SGD
Shipped after 2017-07-28
ADD TO CART

Related Products