Buy more than* S$200* and get FREE SHIPPING

Steel Stays

2.00 (1)
Purpose
Access doors, Control panels, Storage rooms, Kitchen equipment
Opreration Method
Left/right hand use can be changed by turning over (reversing) the position of bracket.
Finishing
Electrolytic Polishing
Weight (g)
76
Material
Stainless Steel Sheet (SUS-304)
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 L-138-SUS 02291162 8.85 SGD
In stock
ADD TO CART
Customer Reviews
5 star 0
4 star 0
3 star 0
2 star 1
1 star 0
Review Rating: 2.00
1 Customer Reviews
The reviews are automatic translation.
Support at the time of opening and closing the lid door
2
From Japan
On 2016-06-13 08:31:16
Size, finish, but was no problem to price both, there was equal a roughness of rust on the surface. It was ordered in the sample, but I hesitate to use. Whether the manufacturer is wrong, I do not know whether the inspection is wrong.
This review is about item#02291162.

Related Products