Buy more than* S$200* and get FREE SHIPPING

Cam Locks with Stainless Cover

4.00 (5)
Caution
Only #3 stopper plate is affixed, and direction can not be changed.
Purpose
Steel furniture, Boxes
Key
K/A No.J236. 2 keys are attached.
Opreration Method
Reverse detent washer to change the turning direction.
Finishing
Chrome Plating
Material
Zinc-Alloy Die-Casting + Stainless Steel (SUS-304)
Specification
K/A
...see all>
Product Options
ADD TO CART
Mounting Plate Thickness (mm) Weight (g) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Mounting Plate Thickness (mm) Weight (g) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
(Max.)24.5 80 1PC 1 L-170-SUS-1 02291327 7.99 SGD
In stock
(Max.)5.5 60 1PC 1 L-170-SUS-2 02291336 5.99 SGD
In stock
(Max.)2.5 47 1PC 1 L-170-SUS-3 02291345 5.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 3
4 star 0
3 star 1
2 star 1
1 star 0
Review Rating: 4.00
5 Customer Reviews
The reviews are automatic translation.
Tabletting of tool box
2
From Japan
On 2017-09-21 01:36:03
It happens to be out of order or there is a thing that the dustproof shutter does not close At that moment the keys will not come in.
This review is about item#2291327.
For outdoor waste oil tank
5
From Japan
On 2017-07-14 11:59:28
Purchased for the outdoor waste oil tank under the guidance of the fire department. Although the price is cheap, the function is enough and Cospa is the highest.
This review is about item#2291327.
Used for old lockers.
3
From Japan
On 2016-06-30 16:57:41
Very cheap installation was possible without problem. There were ten lockers, but the deduction points ★ ★ by saying that the keys are all the same. It seems that there are several kinds of keys on the manufacturer, so we would like you to unify them all by all means.
This review is about item#02291336.
Repair
5
From Japan
On 2016-06-24 14:50:00
It is convenient because you can order while confirming the size.
This review is about item#02291336.
To the key of my case
5
From Japan
On 2015-11-10 23:44:25
It is saved because it is not quite sold in the home center. The product is solid.
This review is about item#02291327.

Related Products