Buy more than* S$200* and get FREE SHIPPING

Compact Cam Locks with Shutter

Purpose
Steel furniture, Boxes
Key
K/A No.610. 2 keys are attached.
Mounting Plate Thickness (mm)
1.2-2
Finishing
Chrome Plating
Weight (g)
33
Material
Zinc-Alloy Die-Casting
Specification
K/A
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 L-171 02291363 6.99 SGD
Shipped after 2018-03-05
ADD TO CART

Related Products