Buy more than* S$200* and get FREE SHIPPING

Combination Locks

Caution
Please specify the direction for stopper plate (leftward/rightward/upward/downward) when ordering.
Purpose
Steel furniture, Locker
Key
80 key combinations available.
Mounting Plate Thickness (mm)
1-8
Opreration Method
Turn more than twice to set the first number, then turn left to set the second number.
Finishing
Chrome Plating+ Zinc Plating
Weight (g)
136
Material
Zinc-Alloy Die-Casting
...see all>
Product Options
ADD TO CART
Specification Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Specification Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
A-type (leftward) 1PC 1 L-212 (A Type Left) 02291537 21.99 SGD
Shipped after 2018-01-29
B-type (rightward) 1PC 1 L-212 (C Type Right) 02291546 21.99 SGD
Shipped after 2018-01-29
C-type (downward) 1PC 1 L-212 (B Type Downward) 02291555 17.99 SGD
Shipped after 2018-01-29
D-type (upward) 1PC 1 L-212 (D Type Upward) 02291564 21.99 SGD
Shipped after 2018-01-25
ADD TO CART

Related Products