Buy more than* S$200* and get FREE SHIPPING

Push Locks

5.00 (2)
Purpose
Wooden double sliding doors
Key
K/A No.P021. 2 keys are attached.
Mounting Plate Thickness (mm)
20-25
Opreration Method
[How to lock] Insert the key and push the cylinder to lock. [How to unlock] Insert the key and turn it clockwise a little, and then, the cylinder will come out and it is unlocked.
Finishing
Chrome Plating+ Hairline Buffing
Weight (g)
57
Material
Zinc-Alloy Die-Casting + Stainless Steel (SUS-304)
Specification
K/A
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 L-303 02291582 13.90 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
The key of the warehouse was old and there was no replacement part, so I changed it.
5
From Japan
On 2017-05-17 19:03:28
The operation of locking and unlocking the keys is also smooth, and it is a simple way of locking, so it felt easy to use. Because of the structure of the sliding door, it is quite clear that the gap is long, so it is good that the length of the dead bolt is long.
This review is about item#2291582.
Simple chemical store of facility
5
From Japan
On 2016-01-27 15:22:38
We were very satisfied with both customers and construction side because we were able to deal with the difference of 20 mm thick fittings with key.
This review is about item#02291582.

Related Products