Buy more than* S$200* and get FREE SHIPPING

3-dial Combination Cam Locks

4.67 (6)
Caution
Only permanent use. Please do not use it for a safe or a valuables box.
Purpose
Mailboxes, Locker, Medical equipment, Delivery boxes
Key
Primary code is 000.
Mounting Plate Thickness (mm)
(Max.)10
Opreration Method
Reverse detent washer to change the turning direction.
Finishing
Satin Chrome Plating
Weight (g)
92
Material
Zinc-Alloy Die-Casting
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 L-322 02291598 11.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 5
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.67
6 Customer Reviews
The reviews are automatic translation.
During shelf renovation work
5
From Japan
On 2017-09-22 16:28:25
This function is inexpensive. There are times when it is hard to see figures due to light rays. I feel that the length of the round screw that stops the back plate is a bit short.
This review is about item#2291598.
It is attached to the steel tool box.
5
From Japan
On 2017-05-26 18:41:34
There are some tool boxes used indoors at home owned studio, there is no need to lock by the key to the thief opponent, but purchasing was necessary to the tool box which we do not want to be touched by customers etc. I think that it can correspond mostly to the former model than the key which formed the shape of the current spanner because it was able to install it to the old model KRA tool box of snap on without machining. Both top chest and roll cab. It looks quite large compared to the key of the tool box of that hand. However, when it is small it is reasonable to think that the dial part will become small, and when turning it open it is also easier to turn than when using genuine key. There is a simple lock on the drawer in the current tool box, but when moving the old tool box it is convenient at such times because the drawer opens with vibration unless you lock it. When I was in the key, I went to bag storage every time I brought the key, locked and unlocked, and when I was with the car key and there was no key when my family was using the car, all resolved It was done.
This review is about item#2291598.
post
5
From Japan
On 2017-05-20 16:05:51
It would have been better if the character of the dial got smaller a little
This review is about item#2291598.
Changing to the dial lock of the key lock of the post
3
From Japan
On 2015-12-14 14:36:25
Since there was no diameter indication of the main body, I extended the hole of the post. Because of the small numbers of the combination, reading glasses are essential for daytime as well as daytime.
This review is about item#02291598.
Attach to information equipment storage box
5
From Japan
On 2015-10-07 15:13:04
The sense of rotation of the dial was good.
This review is about item#02291598.
Change from cylinder lock of collecting post
5
From Japan
On 2015-02-28 22:00:42
I am an administrator of an apartment. Because it is a dial type, it is the highest because you do not have to change it every time you move in and out. Easy to install, it will be over in a few minutes.
This review is about item#02291598.

Related Products