Buy more than* S$200* and get FREE SHIPPING

Gas Springs

3.50 (4)
Purpose
Cars, Office appliances, Any kinds of doors
Finishing
[Cylinder] Black Color Painting + [Rod] Gas Nitrocarburizing
Material
[Cylinder] Steel Tube + [Rod] Steel Rod
...see all
Product Options
ADD TO CART
Dimension D2 (mm) Dimension D1 (mm) Weight (g) Dimension B1 (mm) Dimensions B2 (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimension D2 (mm) Dimension D1 (mm) Weight (g) Dimension B1 (mm) Dimensions B2 (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
141 90 101 175 265 1PC 1 L-420-1 02291652 19.07 SGD
In stock
122 70 89 156 226 1PC 1 L-420-2 02291668 19.07 SGD
In stock
101 50 77 134.9 185 1PC 1 L-420-3 02291677 18.91 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 2
3 star 0
2 star 0
1 star 1
Review Rating: 3.50
4 Customer Reviews
The reviews are automatic translation.
Used for roof box damper
4
From Japan
On 2017-05-08 19:45:58
It was good because there is no problem in use although the extension force is somewhat stronger with the one attached first.
This review is about item#2291668.
Vertical vibration prevention of the display with a weight
1
From Japan
On 2016-11-14 19:59:42
Even though thin shape, does not budge in the power of the people. It was contact the manufacturer to so much of the state, reply after 6 hours. Reply of the "do not work and do not pull in the 20 kg." I think that there is no described such a thing. What an oversight here? Not useless after all, it has to be discarded. → garbage
This review is about item#2291652.
For car roof box
4
From Japan
On 2015-07-23 15:05:25
Even if it is cheap, quality is no problem.
This review is about item#02291668.
Damper for roof box
5
From Japan
On 2015-07-07 09:50:08
Although diversion is self-responsibility, the damper of the roof box got caught and purchased for replacement. There was a stroke, a thing with a considerably close length, and it was possible to attach it.The hardness of the damper becomes harder than the genuine product, but it does not become a surprised box state and it can be used firmly.
This review is about item#02291668.