Buy more than* S$200* and get FREE SHIPPING

Gas Springs

4.00 (4)
Purpose
Cars, Office appliances, Any kinds of doors
Finishing
[Cylinder] Silver Color Painting + [Rod] Gas Nitrocarburizing
Weight (g)
138
Material
[Cylinder] Steel Tube + [Rod] Steel Rod
...see all
Product Options
ADD TO CART
Specification Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Specification Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
100(N) 1PC 1 L-429-100 02291835 22.88 SGD
In stock
25(N)+H4578 1PC 1 L-429-25 02291853 22.88 SGD
In stock
150(N) 1PC 1 L-429-150 02291817 22.88 SGD
In stock
120(N) 1PC 1 L-429-120 02291826 22.88 SGD
In stock
80(N) 1PC 1 L-429-80 02291844 22.88 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 1
3 star 0
2 star 1
1 star 0
Review Rating: 4.00
4 Customer Reviews
The reviews are automatic translation.
Opening and closing auxiliary of the in-vehicle trunk case
4
From Japan
On 2016-05-11 18:33:06
In their use it might was better that there was much repulsion 50N.
This review is about item#02291853.
Damper of the lid of the bike rear box
2
From Japan
On 2016-02-19 00:10:18
Perhaps the most power in the gas spring covered in Monotarou reblogged two buy the weak 25N. Maybe because weak enough to be easily compressed by the force of the hand, such of, is a very slow from compressed until it returns to its original length. Much is there is also a time that does not return until the end stuck in the middle occasionally return. Did not work for our purposes we will try to take advantage of where I could use another. The other gas springs 70N ~ almost is, we want if there is a product of about 50N of the intermediate.
This review is about item#02291853.
Farm equipment
5
From Japan
On 2015-10-25 19:15:59
Very good.
This review is about item#02291817.
For flip-up hatch
5
From Japan
On 2015-02-07 11:15:44
It was usable without problems.
This review is about item#02291817.