Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Wheel Balancing Weight

5.00 (2)
Caution
* Mass does not change, but there are cases which specifications, shape is different from the photos. * Do not use except balance weight.
Purpose
For passenger cars steel wheels
Weight Gap Dimensions (mm)
2.2-2.4
Material
Lead
...see all>
Product Options
ADD TO CART
Weight (g) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Weight (g) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
20 1Box(10PC) 1 20g 02621386 -
Discontinued
[x]
25 1Box(10PC) 1 25g 02621395 -
Discontinued
[x]
45 1Box(5PC) 1 45g 02621438 -
Discontinued
[x]
35 1Box(10PC) 1 35g 02621413 -
Discontinued
[x]
40 1Box(10PC) 1 40g 02621422 -
Discontinued
[x]
50 1Box(5PC) 1 50g 02621447 -
Discontinued
[x]
5 1Box(10PC) 1 5g 02621352 -
Discontinued
[x]
30 1Box(10PC) 1 30g 02621404 -
Discontinued
[x]
10 1Box(10PC) 1 10g 02621368 -
Discontinued
[x]
15 1Box(10PC) 1 15g 02621377 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Balance adjustment
5
From Japan
On 2015-06-23 23:53:24
Although it is saved for cheap price, it is troublesome to change the product every time you order. Very rarely there are no round holes used for removal.
This review is about item#02621352.
Balance weight at tire change
5
From Japan
On 2015-01-23 12:34:31
It is not different from the manufacturer system. The price is half. It can be used without problems.
This review is about item#02621422.

Related Products