Buy more than* S$200* and get FREE SHIPPING

Wheel Balancing Weight

4.33 (6)
Surface Processing
Chrome-plated
Type
5 / 10g increments
Weight (g)
60g(5gx4+10gx4)
Thickness (mm)
3.8 (tape part included), 3.0 (not including tape part)
Width (mm)
20x133 (1 this), 20x22 (10g), 20x11 (5g)
Material
Iron
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC(60g) 1 - 02621578 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 5
4 star 0
3 star 0
2 star 0
1 star 1
Review Rating: 4.33
6 Customer Reviews
The reviews are automatic translation.
Wheel balance
5
From Japan
On 2016-05-11 19:02:35
It is easy to cut and easy to use with new type weights.
This review is about item#02621578.
Weight of tires
5
From Japan
On 2016-03-17 20:28:23
I tried weighting from lead at the timing of tire change. Although the dimensions may be large, there is no problem such as ease of closing, durability
This review is about item#02621578.
Weight for aluminum wheels of passenger cars
5
From Japan
On 2015-07-29 15:07:47
To paint the aluminum wheels, remove the weight of the driving type and change it to the paste weight.
This review is about item#02621578.
Tire exchange
5
From Japan
On 2015-04-02 13:56:29
Usability is no problem. Because it is cheap, I will repeat again.
This review is about item#02621578.
Wheel balance
1
From Japan
On 2015-02-25 22:49:12
Although the item was purchased because there was chrome plating and description, I think that there is no value to claim as plating without gloss at all. Confirmation of display method is necessary in the monotalou. It is a pity even though it is a small amount.
This review is about item#02621578.
Used for bike wheels
5
From Japan
On 2015-02-21 09:17:06
Since individual weights are independent, cutting is easy. Since R is attached to the corner, it does not become a distorted shape even if it cuts it and it felt refreshed even after pasting
This review is about item#02621578.

Related Products