Buy more than* S$200* and get FREE SHIPPING

Drill Bit 13mm

3.38 (8)
Surface Processing
Black surface treatment
Point Angle (Degree)
118
Shank Diameter (phi mm)
13
Flute Length (mm)
76
Overall Length (mm)
152
Material
HSS (high speed steel) HSS
...see all
Product Options
ADD TO CART
Blade Diameter (phi mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Blade Diameter (phi mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
20 1PC 1 20 02618832 46.56 SGD
In stock
22 1PC 1 22 02618848 54.06 SGD
In stock
14 1PC 1 14 02618796 25.32 SGD
In stock
15 1PC 1 15 02618805 28.19 SGD
In stock
16 1PC 1 16 02618814 32.45 SGD
In stock
18 1PC 1 18 02618823 39.40 SGD
In stock
ADD TO CART
Customer Reviews
5 star 3
4 star 2
3 star 0
2 star 1
1 star 2
Review Rating: 3.38
8 Customer Reviews
The reviews are automatic translation.
Drilling of step holder
5
From Japan
On 2017-01-13 14:53:29
It was the size of say 16mm, but was very happy with the cutting ability is high finish is also beautiful.
This review is about item#2618814.
Drilling of stainless steel
5
From Japan
On 2016-11-08 13:27:02
It was used in the drilling of stainless steel, but there was no particular problem. I'm glad I can be purchased at a low price.
This review is about item#2618814.
Parts machining drilling
5
From Japan
On 2016-09-30 11:13:44
It is very cheap to was very nice out condition.
This review is about item#2618796.
Hole in the iron plate
4
From Japan
On 2016-02-29 23:03:38
Near the beginning has been lost well, but seemed to fast is a little cut ceased. But I think as satisfactory considering the price.
This review is about item#02618805.
Metal drilling
2
From Japan
On 2015-10-07 18:19:43
It is chuck the fixed part is I want you to put a slippery rice ball type or three slit because remains of round
This review is about item#02618832.
Aluminum cutting
4
From Japan
On 2015-08-13 15:41:20
I think that it is normal.
This review is about item#02618823.
Use in the processing of steel.
1
From Japan
On 2015-02-26 13:36:23
Workability because there is no groove of the idle stop to the chuck portion is bad. Who Nosudoriru is assumed to high safety with a groove.
This review is about item#02618796.
Expansion of the hole in the steel
1
From Japan
On 2015-01-18 17:31:29
During drilling, it broke from the middle in the catch of one down the middle. Since I was using a large hand drill I supposed not much load is applied.
This review is about item#02618796.

Related Products