Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

Muffler

4.26 (19)
...see all>
Product Options
ADD TO CART
Manufactutrer Compatible Vehicle Model Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Manufactutrer Compatible Vehicle Model Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
HONDA - 1pc 1 08-11A9 02620826 80.99 SGD
Shipped after 2018-08-03
- Mate for V50 12V 1PC 1 -- 02620808 -
Discontinued
[x]
HONDA Super Cub C70 / C90 1PC 1 -- 02620817 84.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 8
4 star 8
3 star 3
2 star 0
1 star 0
Review Rating: 4.26
19 Customer Reviews
The reviews are automatic translation.
Exchange for 75cc bore up
4
From Japan
On 2018-01-24 18:54:58
I bored the Super Cub 50 to 75 cc, so I switched it to the one with much capacity, seems to be missing for a while? Wonder
This review is about item#2620817.
Exchange for 75cc bore up cub
5
From Japan
On 2018-01-22 14:54:03
Bring up Cub 50 to 75 cc, replace with a large muffler No interference with pedals by pounding
This review is about item#2620817.
Mounting on turnip 90
3
From Japan
On 2017-12-15 23:09:40
Since there was a review that it was easy to rust, I attached a heat resistant paint and wore it. Although it is slightly bigger than a genuine muffler, I think that it is quite a bargain because the price is less than half and the postage is also free.
This review is about item#2620817.
Replacement with perforated muffler
4
From Japan
On 2017-11-20 15:05:56
I do not feel uncomfortable in general, I do not know until I see the state of plating and the state.
This review is about item#2620817.
Replacing muffler
4
From Japan
On 2017-08-29 21:45:44
I bought it by replacing the muffler. Although the guard attached to the genuine parts could not be attached, other than that it can be used without problems, it does not change anything as a genuine article.
This review is about item#2620826.
Exchange
5
From Japan
On 2017-07-08 12:51:17
I installed it in Super Cub 90 HA 02. If you remove the normal, there is no gasket in it, and if you attach the gasket you prepared, the length of the stud bolt of the flange is short. I installed it without a gasket for the time being. Put the gasket if you get a longer stud bolt. Other than that it did not process and attached easily. There is no interference with the kick pedal and the brake pedal. As normal was perforated, it became quiet.
Secondhand car maintenance
5
From Japan
On 2017-02-10 12:45:23
Installation is satisfactory without any problem. It seems that there is no difference with genuine parts.
This review is about item#2620826.
I am a hobbyist of a used motorcycle restore.
4
From Japan
On 2017-02-06 16:47:27
There is no problem if you can do maintenance. I wish I had plating as much as genuine.
This review is about item#2620817.
Little cub muffler exchange
3
From Japan
On 2016-12-11 16:27:04
Goods were packed in plastic bags and packed in cardboard. Welding of the stay attachment part is miscellaneous, worrying whether it will fall off later. When installed, the brake pedal interferes a little, the kick pedal completely interferes and can not kick. I had to stop it with a hammer, changing it considerably. After that, it does not change to a genuine muffler.
This review is about item#2620826.
Used for private bike
5
From Japan
On 2016-09-29 17:40:47
It is cheaper and quicker than other sites
This review is about item#2620826.

Related Products