Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Large Font Thermo Hygrometer

5.00 (6)
Battery
Button battery (LR44) x1
Functions
Temperature, humidity, large LCD, the highest minimum temperature display, clock, stand combined, hook-compatible package
Weight (g)
138
Dimension (mm)
120x100x23
Material
ABS resin
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 N-007 WH 02622138 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 6
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
6 Customer Reviews
The reviews are automatic translation.
Everyday life
5
From Japan
On 2016-02-05 21:43:30
Comfortable to see well at night
This review is about item#02622138.
As a measure of lacquer drying
5
From Japan
On 2015-06-25 17:09:11
Since% of humidity is a very important job, it is easy to use with a large panel and it is saved.
This review is about item#02622138.
Environment management of storage cabinet
5
From Japan
On 2015-06-20 05:51:42
Even if you do not intend to go to see, it jumps into your eyes, because it's bigger, release from the stress you manage
This review is about item#02622138.
Temperature management of poultry farm
5
From Japan
On 2015-01-28 16:04:49
I can see it well even if it is a bit far away because it is big, so it will be saved because it can be seen without reading glasses.
This review is about item#02622138.
Used in the paint booth at the factory
5
From Japan
On 2015-01-07 08:41:39
The figure is bigger than I thought it is very easy to see.
This review is about item#02622138.
Home and home temperature and humidity management
5
From Japan
On 2015-01-04 11:02:46
The display is large and easy to see. Although it is attachment to the wall, occasionally the body and things lightly shake, so it is only necessary to install two points.
This review is about item#02622138.