Buy more than* S$200* and get FREE SHIPPING

Soft Kitchen Paper

4.71 (7)
Basis Weight (g/m2)
22
Dimension (mm)
197x229
Material
Pulp 100%
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Bag(75Set) 1 - 02635133 2.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 5
4 star 2
3 star 0
2 star 0
1 star 0
Review Rating: 4.71
7 Customer Reviews
The reviews are automatic translation.
In the process of cooking in the kitchen
5
From Japan
On 2018-01-13 17:53:14
It should be soft and creped. The width to be used widens with other kitchen paper with waist.
This review is about item#2635133.
It is for home use.
5
From Japan
On 2017-12-08 16:16:47
I have been using rolls so far, but I do not have to break one by one, so it was easy to use and it was easy to use and I think that the paper is thick and easy to use ·
This review is about item#02635133.
cooking
5
From Japan
On 2017-05-18 09:04:00
Even with one hand, because it is easy to take out and the paper is solid, it can be widely used in addition to cleaning the kitchen
This review is about item#2635133.
Wess substitute
4
From Japan
On 2016-02-09 16:53:58
Use it as a disposable waste instead of greasy dirt work. Once you wipe it dirty and it gets dirty it is discarded, so the waste cloth is not wasted.
This review is about item#02635133.
For a small cleaning of personal belongings
4
From Japan
On 2016-01-12 08:29:17
Use it for spilling drinks or for cleaning when it is weak in tissue. It is not so much in terms of money.
This review is about item#02635133.
When cooking
5
From Japan
On 2015-11-23 15:22:13
Recently, the quality of paper has deteriorated.
This review is about item#02635133.
Wiping after hand washing
5
From Japan
On 2015-10-25 08:29:47
One piece can sufficiently wipe off moisture.
This review is about item#02635133.

Related Products