Buy more than* S$200* and get FREE SHIPPING

Bento Tape

5.00 (3)
Tape Thickness (micro m)
40
Adhesive
Rubber-based glue
Tape Length (m)
50
Base Material
PET#25
Tape Width (mm)
18
...see all>
Product Options
ADD TO CART
Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Red 1Roll 1 HZ-F1850RD 02635167 4.99 SGD
Shipped after 2018-05-28
White 1Roll 1 HZ-F1850WT 02635158 4.99 SGD
Shipped after 2018-05-28
ADD TO CART
Customer Reviews
5 star 3
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
3 Customer Reviews
The reviews are automatic translation.
When sweet bun wrapping
5
From Japan
On 2017-12-14 00:00:17
Easy to cut, red tape is easy to see It is popular among elderly customers
This review is about item#2635167.
Lidded container lid stopper
5
From Japan
On 2015-09-10 15:22:27
I think that it would be better to have a little more adhesion
This review is about item#02635158.
It is used for "lid stop" of lunch box.
5
From Japan
On 2014-12-08 11:06:04
Even if I search this product online, it is hard to find it. As expected Monotaro san. There is plenty of selections. And it's fast! It is! It was saved. Thank you very much.
This review is about item#02635158.

Related Products