Buy more than* S$200* and get FREE SHIPPING

Torebino Water Purifier Faucet

5.00 (2)
Filtration Flow Rate
1.6L/min
Water Purification Capability
Free residual chlorine, turbidity, trihalomethane, solubility lead, 2-MIB (musty odor), CAT (pesticides), tetrachlorethylene, trichlorethylene, 1,1,1-trichloroethane over, chloroform, bromo dichloromethane, dibromo chloromethane, bromoform
Replacement
600L = 2 months (in the case of the 1st 10L use)
Dimensions (Height H x Width W x Depth D) (mm)
91x149x108
Type
Faucet type
Weight (g)
372 (at full capacity)
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 MK205MX 02635237 98.57 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
For drinking water
5
From Japan
On 2017-03-09 10:03:57
Chlorine odor of tap water suddenly became tight from the beginning of the year, and we installed a water purifier in a hurry. When this product was installed, the chlorine concentration dramatically decreased, and the chlorine smell also disappeared. It seems that other harmful substances are filtered, it is very useful. It became a favorite item.
This review is about item#2635237.
Groundwater purification
5
From Japan
On 2015-09-21 20:04:12
Purchased because turbulence occurred in the well due to heavy rain. It is good to know usage and timing of replacement. But the cartridge is expensive. Muddiness itself has gone lost, so we will lower the rank of filtration performance. I have used 10 liters in three days. Yuu has only half a month. It costs too much running cost.
This review is about item#02635237.

Related Products