Buy more than* S$200* and get FREE SHIPPING

Stretch Film 12 Microns

4.43 (75)
Environmental Information
Vinyl chloride nonuse
Paper Tube Inside Diameter (mm)
76
Thickness (microm)
12
Weight (g/pc)
2050
Length (m)
300
Width (mm)
500
Material
Polyethylene (LLDPE)
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Box(6Roll) 1 - 02637486 119.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 47
4 star 18
3 star 6
2 star 3
1 star 1
Review Rating: 4.43
75 Customer Reviews
The reviews are automatic translation.
Preventing collapse of stacked corrugated board
4
From Japan
On 2018-01-13 12:33:46
No supplier can be found at this price that can be purchased per box. I judge it as the best as COSPA. I am sorry that I can not be relieved as a procurement destination from the results that became missing items.
This review is about item#2637486.
For palletization of products that easily collapse
5
From Japan
On 2017-12-28 19:25:21
It is a repeat purchaser. Although it is a thin feeling, even if it is wrapped in miscellaneous, it feels like moderately stretching, Even complex shapes can be packed nicely.
This review is about item#2637486.
Prevention of collapse of palletized loads
5
From Japan
On 2017-12-25 08:37:06
I was using 15 microns, but even with 12 microns there was no hindrance, light work was reduced.
This review is about item#02637486.
Fixation of raw materials
4
From Japan
On 2017-11-23 09:02:48
I think that it is a quality commensurate with the price. There is nothing dissatisfied in particular.
This review is about item#2637486.
Preventing collapse of boxes stacked on pallet
5
From Japan
On 2017-10-26 06:03:20
Even if it is thin, it plays a role of preventing load collapse sufficiently, and it is saved also in price. I will use these as well.
This review is about item#02637486.
Used to prevent load collapse, to fix packages
5
From Japan
On 2017-10-19 14:54:28
It is not too thin and easy to use. Because it is used only during transportation and storage inside the company The cost and durability are sufficient.
This review is about item#02637486.
For prevention of collapse of products placed on pallet
4
From Japan
On 2017-09-08 17:25:37
It is quite good product in terms of cost performance. There is opportunity to use everyday, it is one of products to continue to purchase from now on.
This review is about item#02637486.
Drink pallet wraps so as not to collapse
4
From Japan
On 2017-06-08 18:53:50
I am subscribed, but it may be the cheapest here. . . I can not use it much even if I use it, and I can use it enough.
This review is about item#2637486.
Cardboard packing of finished products
5
From Japan
On 2017-05-22 08:28:32
Since the thickness of 12 μ is moderate strength during packaging, the box need not be deformed.
This review is about item#02637486.
Preventing collapse of luggage
5
From Japan
On 2017-04-27 21:03:34
It will be appreciated if you increase strength in the future at the same price and say
This review is about item#2637486.

Related Products