Buy more than* S$200* and get FREE SHIPPING

Bicycle Repair Stand

4.30 (40)
Caution
* Please never ride a bicycle in a state of mounting a bicycle., * Please never ride a bicycle in a state of mounting a bicycle.
Manual
manual
Dimensions (Height H x Width W x Depth D) (mm)
610x360x310
Height (mm)
If you set the hook :( upper hole) 520/400 (if it was set on the lower side of the hole) 520/300
Material
Body: Steel (Baked) / Hook: Steel (PVC cover)
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 M-02210 03279027 26.99 SGD
Shipped after 2018-04-23
ADD TO CART
Customer Reviews
5 star 23
4 star 11
3 star 2
2 star 3
1 star 1
Review Rating: 4.30
40 Customer Reviews
The reviews are automatic translation.
Organization in garage
5
From Japan
On 2018-03-10 09:39:30
Because it is only stand - only, I purchased it as long as it stood at an arbitrary place, but I am satisfied very much because it became possible to do simple work with a sense of stability in a middle. If you use it with cheap price as it is, it will lean a bit, so we use a part of the pole bent by the vendor.
This review is about item#3279027.
Bicycle maintenance
5
From Japan
On 2018-01-16 14:56:27
The building is solid. There is no problem if you bicycle about 20 kg.
This review is about item#3279027.
I used it when cleaning the chain, it is useful.
2
From Japan
On 2017-12-14 01:52:13
Since the part of the hook has only been painted on the metal it worries whether the bicycle will be scratched. I am rolling vinyl tape and using it.
This review is about item#3279027.
Chain maintenance
5
From Japan
On 2017-12-13 22:49:05
I have chained to maintain the hub until now, There is no problem for the aluminum frame loading and it is more comfortable. Although I thought it was a city cycle, If it is a roller brake, since the wire is crawling on the chain stay, I guess it will not turn. Since it seems that you can use it by devising the shape of the hook, you may buy another one and try to make your own hook.
This review is about item#3279027.
Bicycle Maintenance
4
From Japan
On 2017-08-31 16:15:23
Ideal for light work around the rear of the bicycle. The minimum function is sufficient when it is necessary. Although I feel a little uneasy in strength, there is absolutely no problem if I do not use it in an unreasonable manner.
This review is about item#3279027.
During maintenance during storage
5
From Japan
On 2017-08-17 14:35:13
Cospa strongest. Both ordinary shafts are good, but they do not take up any kind of space, so they are getting scared.
This review is about item#3279027.
Used as a normal stand
4
From Japan
On 2017-08-06 21:31:54
I am using it for Pena Lero Prince, but the shape of the rear frame is slightly unsuitable, but I could use it because the orientation of the hook can also be changed. Usability is good.
This review is about item#3279027.
Road bike room storage
5
From Japan
On 2017-08-04 20:51:19
Although it is modern, it can be used. Considering the price is enough.
This review is about item#3279027.
For bicycle work
5
From Japan
On 2017-07-20 21:52:14
Although the price is inexpensive, it can withstand use sufficiently. Easy to assemble and very convenient. I wish I could purchase it sooner.
This review is about item#3279027.
Bicycle Maintenance
5
From Japan
On 2017-02-07 14:48:43
I thought about making my own, but I found it and found it cheaply so I bought it because it looked good.
This review is about item#3279027.

Related Products