Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

Bicycle Stand

4.35 (48)
Caution
* Do not ride on the bicycle when mounting on the stand.* Can be used with nut type hub, however some model may not be able to be used.* Can be used with most Shimano quick lever, however may not be attached to the quick lever of a special shape (skewer t, * Do not ride on the bicycle when mounting on the stand.* Can be used with nut type hub, however some model may not be able to be used.* Can be used with most Shimano quick lever, however may not be attached to the quick lever of a special shape (skewer type). * Can be used with wheels size 16 to 29 inches, 700C. Cannot be used with thin folding rear end.
Purpose
Shimano Campagnolo type quick correspondence, Shimano Campagnolo type quick correspondence
Compatible Size
16 over 29 inches / 700C
Dimensions (Height H x Width W x Depth D) (mm)
Sterling: 400x300x340 / minimum time: 385x300x400
Material
Body: Steel / hook portion: Plastic
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 M-02208 03279036 16.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 29
4 star 9
3 star 8
2 star 2
1 star 0
Review Rating: 4.35
48 Customer Reviews
The reviews are automatic translation.
Maintenance of bicycle
4
From Japan
On 2018-04-22 22:03:04
The price is cheap and I am very satisfied. Ease of use was normal
This review is about item#3279036.
Bicycle maintenance
5
From Japan
On 2018-03-27 00:59:13
Use it when adjusting the bicycle derailleur. Although it is very simple, I think that it is worth more than other companies' stands because it is designed to be compatible with quick release of various makers.
This review is about item#3279036.
Bicycle Maintenance
5
From Japan
On 2018-03-25 20:28:57
It is an indispensable stand for repairing a bicycle. I have not used it so far, so if you have this, you can comfortably puncture repair, basket installation and various work. Without the stand, the bicycle was often turned upside down.
This review is about item#3279036.
For road bike display and maintenance
2
From Japan
On 2018-03-21 16:49:34
The size of the car bearings on the rotating side was small, and the road bike being used (SCOTT) was not fitted. Therefore, it cuts the part of the incompetence which was obstacle and solved by loading from the top. However, since it cuts, the bearing becomes shallow and it is easy to come off if you shift the motorcycle. The strength is satisfied. Currently in use for indoor use. Without bearing problems, it was more than "normal" evaluation.
This review is about item#3279036.
Bicycle fixation indoors, in the car
5
From Japan
On 2018-03-15 07:27:23
I love 3 people. In the car, fix the front fork to the rack I use this stand for the rear. It is inexpensive, but there is a necessary strength I also use it for fat bikes.
This review is about item#03279036.
Temporary placement of road bike
5
From Japan
On 2018-03-06 13:19:07
Compared to things from other companies, I need some tips but I can use it without problems
This review is about item#3279036.
Bicycle storage
4
From Japan
On 2018-02-16 14:47:29
I also want to purchase, because I will hold my bicycle tightly and firmly.
This review is about item#3279036.
Maintenance of the loader
5
From Japan
On 2017-11-16 13:31:35
It is made in China, but this price is satisfactory. Maintenance, temporary placement, useful.
This review is about item#3279036.
Cleaning the chain (bicycle)
5
From Japan
On 2017-07-11 20:52:32
You can work smoothly with the stand firmly and without rattling The strength is moderate and reasonable.
This review is about item#3279036.
Bicycle maintenance
3
From Japan
On 2017-06-08 20:16:15
I tried using it in an old car (a hub 35 years ago), but it did not fit well with a quick release. Is the usage wrong or is the contemporary hub shaped differently? It is saved when there is item description, manuals.
This review is about item#3279036.

Related Products