Buy more than* S$200* and get FREE SHIPPING

Truck Bed Wax

4.83 (6)
Caution
* There is a case of melting and flowing if gets more than 50 degrees. During storage, please note. Also, do not put in the car of the high temperature. Do not place at direct sunlight or near heating appliances., * There is a case of melting and flowing if gets more than 50 degrees. During storage, please note. Also, do not put in the car of the high temperature. Do not place at direct sunlight or near heating appliances.
Dimension (mm)
About 155x65x40
Material
Paraffin wax
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 - 03312006 12.99 SGD
Shipped after 2018-02-26
ADD TO CART
Customer Reviews
5 star 5
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.83
6 Customer Reviews
The reviews are automatic translation.
Truck bed
5
From Japan
On 2017-09-14 16:57:08
I used it for the first time, but I will slide as much as I can. I wish I had less capacity. Used as a shipping platform of 2 t!
This review is about item#3312006.
Used for business refrigerator underlay sushi
5
From Japan
On 2017-03-03 07:37:07
You can slide smoothly the resin container movement, you can move without putting in force. The size is also large, so it is easy to paint.
This review is about item#03312006.
Ease of baggage handling for private trucks
4
From Japan
On 2016-08-01 20:25:22
Until now, I used it in a candle. More than a candle
This review is about item#03312006.
To improve the slip of the iron plate floor of the truck
5
From Japan
On 2016-06-02 14:35:31
Just a little painted, the slide improved. Since I was working on pallets, I was happy that my stress was reduced.
This review is about item#03312006.
The floor is in the concrete state and it is used when moving the load.
5
From Japan
On 2016-03-24 14:21:16
I thought that it would be good if the corners had roundness. Since rubbing on the floor often lacks corners, I thought that there is no worry of chipping if there is a roundness.
This review is about item#03312006.
It is work to put in the items of the corrugated cardboard box on the shelves of the warehouse. Workability was further improved by tying a corrugated board on a steel shelf board and applying wax to the corrugated board
5
From Japan
On 2015-12-03 21:54:42
It is a 65-year-old part-time job whose 3 years have passed since I went to work in and out. When heavy objects and loading / unloading amount are large, my skill hurts. After use, the slip is light than the imagination. Although my body is strong, I do not want to force the limbs when I am old, I will always get caught, but I was surprised to be able to move just by pressing with a finger thanks to wax wax. In addition, it is a point that you keep a day with waxing once. I am satisfied with doing a good shopping. I finished waxing for about half of a large warehouse. Thank you very much.
This review is about item#03312006.

Related Products